Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide
Mfr # TNMG220408-MP5 WPP20S
Zoro # G7942737
product price: $20.49
/ea
Sold in multiples of 10 for $204.90
$204.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG220408-MP5 WPP20S
- Zoro # G7942737
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0310" |
Through Hole Inside Dia. | 5.16 mm |
Depth of Cut | 0.80 mm to 5.00 mm |
Cutting Edge Length | 22 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #1-#60 (45639)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- ALLWAY Blades For Rk4 5/Card (RKB5)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide (WCMT080404-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 4, Ceramic (CNGA120416T02020 WCK10)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP30S)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide (WCMT06T304-PM WPP20)
- WALTER Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT11T302-PM2 WXN10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-RP5 WPP20S)
- Walter Indexable Tools