Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide
Mfr # TNMG220408-MP5 WPP10S
Zoro # G7942518
product price: $19.89
/ea
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG220408-MP5 WPP10S
- Zoro # G7942518
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0310" |
Cutting Edge Length | 22 mm |
Depth of Cut | 0.80 mm to 5.00 mm |
Through Hole Inside Dia. | 5.16 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- AMPCO SAFETY TOOLS Scraper, Stiff, 6", Nickel Aluminum Bronze (S-23)
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (10E195)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WPP20)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide (TCMT16T304-FM4 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- Walter Turning Inserts