Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide
Mfr # TNMG160412-RP5 WPP30S
Zoro # G7942527
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TNMG160412-RP5 WPP30S
- Zoro # G7942527
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Nose Radius | 0.0470" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 3.81 mm |
Depth of Cut | 1.00 mm to 5.00 mm |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Hobby Knife with Safety Cap, Grey, 12pk. (16023)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- BON TOOL Bon 82-389 Screed Bar Bracket (10/Pkg) (82-389)
- MILWAUKEE TOOL SHOCKWAVE Impact Slotted 1/4" Insert Bits (25 Pack) (48-32-4118)
- WALTER Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide (CNMA190612-RK5 WKK20S)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2660", ADMT, 85 Degrees, 1/32" (ADMT080308R-F56 WSM35S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide (TNMG220408-MS3 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP10S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PF4 WSM20)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- Walter Turning Inserts