Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide
Mfr # TNMG160408-NMT WS10
Zoro # G1967038
product price: $9.18
/ea
Sold in multiples of 10 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG160408-NMT WS10
- Zoro # G1967038
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 3.81 mm |
Depth of Cut | 1.00 mm to 4.00 mm |
Description
Triangle Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- DEWALT Straight Grinder (DWMT70783)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PF4 WSM20)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-RP5 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RP4 WPP10S)
- MATWELD Spade Drill 1In Carbide Insert (03570-03)
- Walter Indexable Tools