Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide
Mfr # TNMG160408-NM4 WPP20
Zoro # G7940530
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG160408-NM4 WPP20
- Zoro # G7940530
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 3.81 mm |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide (VNGG160402-MS3 WSM01)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-PM5 WAK20)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NR4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- Walter Turning Inserts