Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide
Mfr # TNMG160408-MP3 WPP10S
Zoro # G7942299
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TNMG160408-MP3 WPP10S
- Zoro # G7942299
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.150" |
Cutting Edge Length | 16.5 mm |
Depth of Cut | 0.60 mm to 3.00 mm |
Through Hole Inside Dia. | 3.81 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- ABB Crimping Tool Die (13477)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-MU5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-MK4 WKK10S)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- WALTER Diamond Turning Insert, 1/2", CNMG, 3/64" (CNMG120412-MU5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide (CCMW09T308-RK6 WKK10S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EGU-AC820P)
- Walter Turning Inserts