Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide
Mfr # TNMG160404-NMT WS10
Zoro # G1967047
product price: $9.18
/ea
Sold in multiples of 10 for $91.80
$91.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG160404-NMT WS10
- Zoro # G1967047
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0157" |
Through Hole Inside Dia. | 3.81 mm |
Depth of Cut | 0.60 mm to 3.00 mm |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10A-5PK)
- TITAN Tape Measure, 33Ft (TIT10908)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RK4 WKK10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide (TCGT090204-FN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2660", ADMT, 85 Degrees, 1/32" (ADMT080308R-F56 WSM35S)
- WALTER Turning Insert, Trigon, 2, WCMT, 0.80mm, Carbide (WCMT040208-FP4 WPP20S)
- TUNGALOY Turning Insert, Diamond, 3, CPMT, 2 (6781290)
- Walter Turning Inserts