Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 2, TPGT, 1, Carbide
Mfr # TPGT110204-MM4 WSM01
Zoro # G7926357
Sold in multiples of 10 for $206.50
$206.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TPGT110204-MM4 WSM01
- Zoro # G7926357
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0160" |
Mounting Hole Dia. | 0.110" |
Cutting Edge Length | 11 mm |
Depth of Cut | 0.40 mm to 2.00 mm |
Through Hole Inside Dia. | 2.8 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025584)
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/32)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG160404-FM5 WMP20S)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide (DCMT11T302-PF4 WSM20)
- WALTER Turning Insert, Trigon, 2, WCMT, 2, Carbide (WCMT040208-FP6 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide (CCMW09T308-RK6 WKK10S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT110204-FM4 WMP20S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- Walter Indexable Tools