Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 2, TPGT, 0.8 mm, Carbide
Mfr # TPGT2(1.5)2-MP4
Zoro # G9378616
product price: $18.45
/ea
Sold in multiples of 10 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 21.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TPGT2(1.5)2-MP4
- Zoro # G9378616
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.52 |
Corner Radius | 2 |
Nose Radius | 0.031 |
Through Hole Inside Dia. | 2.8 mm |
Depth of Cut | 0.50 mm to 2.00 mm |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- WILLIAMS Telescoping Magnetic Pick Up Tool, 6-5/8 in L Extended, 2-1/2 lb Pull, Cushion Grip Handle (JHW40151)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-PM5 WAK20)
- WALTER Turning Insert, Trigon, 2, WCMT, 1, Carbide (WCMT040204-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide (CNMA190612-RK5 WKK20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-MM4 WMP20S)
- WALTER Turning Insert, Trigon, 3, WCMT, 1, Carbide (WCMT06T304-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide (CCMW09T304-2 WCB50)
- Walter Turning Inserts