Shop All Turning Inserts
Walter
Triangle Turning Insert, Triangle, 1.8, TCMT, 2, Carbide
Mfr # TCMT090208-RP4 WPP20S
Zoro # G7938686
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 1.8
- Insert Size 1.81.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TCMT090208-RP4 WPP20S
- Zoro # G7938686
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 1.81.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.098" |
Nose Radius | 0.0310" |
Depth of Cut | 0.60 mm to 3.00 mm |
Cutting Edge Length | 9.62 mm |
Through Hole Inside Dia. | 2.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- STARRETT Case Only Vinyl (1634)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- WRIGHT TOOL 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (6524)
- WALTER Turning insert Positive rhombic 80°, CCMT060204-FP4 WEP10, coating typ (CCMT060204-FP4 WEP10C)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic (CNGA120412T02020 WCK10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- WALTER Turning Insert, Round, 2, RCMT, Carbide (RCMT060300-RM4 WSM20S)
- WALTER Turning Insert, Round, 3, RCMT, Carbide (RCMT09T300-RP4)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (SNMG433EUX-AC830P)
- Walter Turning Inserts