Shop All Turning Inserts
This Product is Discontinued
Walter
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 1.2 mm, Carbide (Discontinued)
Mfr # TNMG220412-MP5 WPP10S
Zoro # G7942877
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TNMG220412-MP5 WPP10S
- Zoro # G7942877
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0470" |
Depth of Cut | 1.00 mm to 5.00 mm |
Cutting Edge Length | 22 mm |
Through Hole Inside Dia. | 5.16 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.