Shop All Turning Inserts
Walter
Triangle Turning Insert, 3/8 in, 0.0468 in
Mfr # TNMG160412-MV7 WKV20
Zoro # G2937718
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 3
- Chip-Breaker Yes
- Corner Radius 3
- Rake Negative
- ISO Number TNMG160412-MV7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TNMG160412-MV7 WKV20
- Zoro # G2937718
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 3 |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.15 in |
Details
Item | Triangle Turning Insert |
Inscribed Circle | 3 |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | TNMG160412-MV7 |
Cutting Direction | Neutral |
Clearance Angle | 0 Degrees |
Included Angle | 60 Degrees |
ANSI Code | TNMG333-MV7 |
Shape | Triangle |
Manufacturer Grade | WKV20 |
Thickness | 3 |
Chip-Breaker Code | MV7 |
Measurement System | Fractional Inch |
Insert Code | 333 |
Description
Triangle Turning Insert, Chip-Breaker Code MV7, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO AL8-32 32-Power Automatic Optical Level Kit (45-D8932K-1C)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- MILWAUKEE TOOL 27mm Metric Combination Wrench (45-96-9527)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT09T302-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide (CCGT120404-PM2 WXN10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-RP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- Walter Indexable Tools