Shop All Turning Inserts
Walter
Triangle Turning Insert, 2, 0.0312 in
Mfr # TPGN110308 WKK20S
Zoro # G2938348
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inscribed Circle 2
- Chip-Breaker Yes
- Corner Radius 2
- ISO Number TPGN110308
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TPGN110308 WKK20S
- Zoro # G2938348
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 0.11 in |
Cutting Edge Length | 11 mm |
Details
Item | Triangle Turning Insert |
Inscribed Circle | 2 |
Chip-Breaker | Yes |
ISO Number | TPGN110308 |
Rake | Positive |
Cutting Direction | Neutral |
Clearance Angle | 11 Degrees |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Chip-Breaker Code | GN |
Coating Process | CVD |
Shape | Triangle |
Manufacturer Grade | WKK20S |
Thickness | 2 |
Material - Machining | Carbide |
ANSI Code | TPGN222 |
Included Angle | 60 Degrees |
Measurement System | Fractional Inch |
Insert Code | 222 |
Description
Triangle Turning Insert, Chip-Breaker Code GN, Inscribed Circle 1/4 in, TiCN+Al2O3+(TiCN)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bearing, Rear Spindle (34712)
- RIDGID Link (44265)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In (67812)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-FM4 WSM20S)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.40mm, Carbide (WCMT06T304-PM WPP20)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WSM30S)
- WALTER Turning insert Positive rhombic 55°, DCMT11T302-FP4 WEP10, coating typ (DCMT11T302-FP4 WEP10C)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- Walter Turning Inserts