Shop All Indexable Drill Inserts
Walter
Triangle Milling Insert, 17/32", P23696
Mfr # P23696-2.0 WSM35S
Zoro # G2946346
product price: $40.39
/ea
Sold in multiples of 10 for $403.90
$403.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 17/32 in
- Insert Style P23696
- Rake Negative
- Chip-Breaker Yes
- ISO Number P23696-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P23696-2.0 WSM35S
- Zoro # G2946346
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Corner Radius | 0.0630 in |
Details
Inscribed Circle | 17/32 in |
Insert Style | P23696 |
Rake | Negative |
Chip-Breaker | Yes |
ISO Number | P23696-2.0 |
Item | Triangle Milling Insert |
Shape | Triangle |
Measurement System | Fractional Inch |
For Toolholder | F4030 High-Performance Milling Cutters |
Thickness | 0.2920 in |
Chip-Breaker Code | F55 |
Included Angle | 80 Degrees |
Clearance Angle | 0 Degrees |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Primary Material Application ISO Code | M, S |
Material - Machining | Carbide |
Manufacturer Grade | WSM35S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
Hole Type | With Hole |
Number of Cutting Edges | 6 |
ANSI Code | P23696-2.0 |
Description
Triangle Milling Insert, Inscribed Circle 17/32 in, Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- SUNEX 1/4" Drive Impact Socket 6 (810MMG)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- Walter Indexable Tools