Shop All Indexable Drill Inserts
Walter
Triangle Milling Insert, 0.5120", P26335
Mfr # P26335R25 WSM35S
Zoro # G2955358
Sold in multiples of 10 for $234.50
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.5120 in
- Insert Style P26335
- For Use With High-Performance Milling Cutters
- ISO Number P26335R25
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P26335R25 WSM35S
- Zoro # G2955358
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Corner Radius | 0.0790 in |
Details
Inscribed Circle | 0.5120 in |
Insert Style | P26335 |
For Use With | High-Performance Milling Cutters |
Item | Triangle Milling Insert |
ISO Number | P26335R25 |
Rake | Positive |
Chip-Breaker | Yes |
Hole Type | With Hole |
Thickness | 0.2190 in |
Clearance Angle | 14 Degrees |
Coating Process | PVD |
ANSI Code | P26335R25 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Shape | Triangle |
Included Angle | 80 Degrees |
Chip-Breaker Code | A27 |
Number of Cutting Edges | 3 |
Material - Machining | Carbide |
Manufacturer Grade | WSM35S |
Description
Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- DYNABRADE Dust Collection System, 50617 (50617)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- TUNGALOY Tf Flo-Lock Insert FLG-3047R-CB AH, PK10 (2412300)
- Walter Indexable Drill Inserts