Shop All Carbide Thread Mills
Walter
Thread Mill, Solid Carbide, 1/2-UNC
Mfr # H5251116-UNC1/2
Zoro # G8810627
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Coarse
- Overall Length 72.00 mm
- Shank Dia. 0.394 in
- Thread Size 1/2-UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # H5251116-UNC1/2
- Zoro # G8810627
- Country of Origin Germany
- Category Carbide Thread Mills
Dimensions
Overall Length | 72.00 mm |
Shank Dia. | 0.394 in |
Thread Size | 1/2-UNC |
Length of Cut | 0.846 in |
Overall Length (mm) | 72.000 |
Cutting Dia. | 0.394" |
Cutting Dia. (In.) | 0.394 |
Size | 1/2-UNC |
Overall Length (In.) | 2.8 |
Length of Cut (In.) | 0.846 |
Shank Length | 2-53/64 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Coarse |
Application | Thread Milling Cutters Solid Carbide |
Flutes | 4 |
Finish | Coated |
End Mill Material | Carbide |
Description
Thread Mill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTRACO Fitting Crimp, Male Pipe Rigid, 1/2" Hose (472128)
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- WALTER Walter Prototyp - Thread milling cutter (H5088006-M2.5)
- WALTER Walter Prototyp - Thread milling cutter (H5087006-M6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- Walter Carbide Thread Mills