Shop All Thread Forming Taps
Walter
Thread Forming Tap, M4-0.70, Plug, TiN, 3 Flutes
Mfr # S2061345-M4
Zoro # G2904732
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 3
- Pitch Diameter Limit 6HX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # S2061345-M4
- Zoro # G2904732
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | 6HX |
Thread Length | 4.00mm |
Overall Length | 72.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 6.00mm |
Tap Size | M4 |
Shank Length | 49.00 mm |
Thread Size | M4x0.7 |
Square Size | 4.90 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 4.20 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2773)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- HANSON 1/2" Cobalt High Speed Steel Jobber Length Drill Bit (3016132)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386823)
- Walter Thread Forming Taps