Shop All Thread Forming Taps
Walter
Thread Forming Tap, M4-0.70, Plug, CrN, 3 Flutes
Mfr # E2061604-M4
Zoro # G2509320
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish CrN
- Number of Flutes 3
- Pitch Diameter Limit 6HX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # E2061604-M4
- Zoro # G2509320
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Pitch Diameter Limit | 6HX |
Thread Length | 12.00mm |
Overall Length | 65.00mm |
Shank Dia. | 4.50mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
55% Thread Drill Size | #26 |
Shank Length | 42.00 mm |
Thread Size | M4x0.7 |
Square Size | 3.40 mm |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, CRN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- SPYDER 3" Carbide Tipped Hole Saw (600830)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER Walter Prototyp - Advance (7427640)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- STAR ASIA External Deburrer (51950)
- Walter Thread Forming Taps