Shop All Thread Forming Taps
Walter
Thread Forming Tap, M3-0.50, Plug, TiN, 3 Flutes
Mfr # S2061305-M3
Zoro # G2904592
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 3
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # S2061305-M3
- Zoro # G2904592
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 6.00mm |
Thread Length | 3.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Overall Length | 71.00mm |
Tap Size | M3 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Shank Length | 52.00 mm |
55% Thread Drill Size | #37 |
Square Size | 4.90 mm |
65% Thread Drill Size | #38 |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 3.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #13 (C23201)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- WALTER HSS-E taps, short 27160-PG16, thread profile -, coolant style - no co (27160-PG16)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER Walter Prototyp - Advance (7427640)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- YMW TAPS Thread Roll Tap, H7 3/8-24 (B), Tap Thread Size: 3/8"-24 (389491)
- Walter Thread Forming Taps