Shop All Thread Forming Taps
Walter
Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes
Mfr # D70611-M1.6
Zoro # G2506642
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Tap Chamfer Plug
- Tap Finish Steam Oxide/Nitride
- Number of Flutes 3
- Overall Length 44.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # D70611-M1.6
- Zoro # G2506642
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Overall Length | 44.00mm |
Thread Length | 8.00mm |
Shank Dia. | 2.40mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
65% Thread Drill Size | 1.30 mm |
Shank Length | 32.00 mm |
Square Size | 2.10 mm |
75% Thread Drill Size | 1.25 mm |
Thread Size | M1.6x0.35 |
55% Thread Drill Size | 1.35 mm |
Description
Thread Forming Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MH-T500)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733PF)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- WALTER Walter Prototyp - Advance (7427640)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- Walter Thread Forming Taps