Shop All Thread Forming Taps
Walter
Thread Forming Tap, M14-2.00, Plug, TiCN, 6 Flutes
Mfr # D7066706-M14
Zoro # G2507001
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 6
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # D7066706-M14
- Zoro # G2507001
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14-2.00 |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Thread Length | 25.00mm |
Shank Dia. | 11.00mm |
Tap Size | M14 |
Square Size | 9.00 mm |
75% Thread Drill Size | 12.00 mm |
Shank Length | 29.00 mm |
65% Thread Drill Size | 31/64 in |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
Description
Thread Forming Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TICN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D5, D6, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X30)
- VULCAN Knife Drywall Taping 8In Steel (37001O3L)
- GREENLEE General Hand Tool Kit, No. of Pcs. 12 (0159-13)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80FC, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80FC)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- Walter Thread Forming Taps