Shop All Thread Forming Taps
Walter
Thread Forming Tap, M1.4-0.30, Plug, Uncoated, 3 Flutes
Mfr # D7061100-M1.4
Zoro # G2506627
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.4-0.30
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 3
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # D7061100-M1.4
- Zoro # G2506627
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1.4-0.30 |
Pitch Diameter Limit | 5HX |
Shank Dia. | 2.40mm |
Thread Length | 7.00mm |
Overall Length | 43.50mm |
Tap Dimension Type | Metric |
Tap Size | M1.4 |
Thread Size | M1.4x0.3 |
Shank Length | 33.00 mm |
Square Size | 2.10 mm |
Description
Thread Forming Tap, Thread Size M1.4x0.3, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, Thread Limit 6HX, Class of Fit 5HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Replacement Jaws Set (MBC-16RJS)
- FRED V FOWLER CO Flex Arm Base And Dial Indicator Combo (72-641-300)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- WALTER HSS-E taps, short 27160-PG16, thread profile -, coolant style - no co (27160-PG16)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- Walter Thread Forming Taps