Shop All Thread Forming Taps
Walter
Thread Forming Tap, M12-1.75, Plug, TiN, 5 Flutes
Mfr # S2066305-M12
Zoro # G2904787
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 5
- Overall Length 112.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # S2066305-M12
- Zoro # G2904787
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 112.00mm |
Pitch Diameter Limit | 6HX |
Tap Dimension Type | Metric |
Thread Length | 10.00mm |
Shank Dia. | 12.00mm |
Tap Size | M12 |
Thread Size | M12x1.75 |
55% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Shank Length | 68.00 mm |
Square Size | 9.00 mm |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 10.50 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- WESTWARD Alloy Steel Die 1-1/2In W, 5/16-18 UNC (CCT1060-87)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- Walter Thread Forming Taps