Shop All Thread Forming Taps
Walter
Thread Forming Tap, M12-1.75, Plug, CrN, 4 Flutes
Mfr # E2066604-M12
Zoro # G2509573
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Finish CrN
- Number of Flutes 4
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2066604-M12
- Zoro # G2509573
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Thread Length | 23.00mm |
Tap Dimension Type | Metric |
Overall Length | 112.00mm |
Pitch Diameter Limit | 6HX |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Thread Size | M12x1.75 |
75% Thread Drill Size | 7/16 in |
65% Thread Drill Size | 11.20 mm |
Shank Length | 27.00 mm |
55% Thread Drill Size | 11.30 mm |
Square Size | 7.00 mm |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, CRN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- BIG HORN Folding 4x Pocket Magnifier with Vinyl Case (19229)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- PROTO HAMMER TIP 1 HARD (POSF10H)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (1400144605)
- Walter Taps