Shop All Thread Forming Taps
Walter
Thread Forming Tap, M12-1.50, Plug, TiCN, 5 Flutes
Mfr # D7166706-M12X1.5
Zoro # G2507132
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 5
- Shank Dia. 9.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # D7166706-M12X1.5
- Zoro # G2507132
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.00mm |
Pitch Diameter Limit | 6HX |
Thread Length | 21.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Shank Length | 79.00 mm |
Thread Size | M12x1.5 |
55% Thread Drill Size | 10.90 mm |
75% Thread Drill Size | 10.50 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 27/64 in |
Description
Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- WALTER HSS-E taps, short 27160-PG9, thread profile -, coolant style - no coo (27160-PG9)
- WALTER HSS-E taps, short 27160-PG16, thread profile -, coolant style - no co (27160-PG16)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- WALTER HSS-E machine taps TC216-M3-C0-WY80FC, thread profile - M3x0.50, coola (TC216-M3-C0-WY80FC)
- WALTER Walter Prototyp - Advance (7427645)
- WALTER Walter Prototyp - Advance (7427640)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- Walter Taps