Shop All Thread Forming Taps
Walter
Thread Forming Tap, M1-0.25, Plug, Steam Oxide/Nitride, 3 Flutes
Mfr # D70611-M1
Zoro # G2506548
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1-0.25
- Tap Chamfer Plug
- Tap Finish Steam Oxide/Nitride
- Number of Flutes 3
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # D70611-M1
- Zoro # G2506548
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1-0.25 |
Shank Dia. | 2.40mm |
Pitch Diameter Limit | 5HX |
Tap Dimension Type | Metric |
Overall Length | 42.70mm |
Thread Length | 5.50mm |
Tap Size | M1 |
Square Size | 2.10 mm |
Thread Size | M1x0.25 |
Shank Length | 34.50 mm |
Description
Thread Forming Tap, Thread Size M1x0.25, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 5.50 mm, Thread Limit 6HX, Class of Fit 5HX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77416MP)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YV30)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12052)
- WALTER Thread Forming Taps, thread profile: UNF 1/2-20, Hand of thread: Right (TC420.UNF1/2-L2-WW60AD)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- WALTER Walter Prototyp - Advance (7427640)
- CENTURY DRILL & TOOL Tap 3/8-24 NF Plug (95108)
- Walter Thread Forming Taps