Shop All Cut-Off Wheels
Walter Surface Technologies
Zip xx Cut-Off Wheel 6'' x 1/16'' x 7/8'' T1
Mfr # 11X262
Zoro # G409733063
product price: $7.55
/ea
Sold in multiples of 25 for $188.75
$188.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type 1
- Arbor Hole Size 7/8"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11X262
- Zoro # G409733063
- UPC # 662980632178
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Details
Abrasive Grit | 46 |
Abrasive Wheel Type | 1 |
Thickness | 1/16" |
Max. RPM | 10200 |
Description
Achieve the ultimate gain in productivity and comfort with the new ZIP XX cut-off wheel. Made with a unique ceramic grain and WALTER's new SMART RESIN technology, it provides the most cuts without compromising on speed & safety. Not only does it cut up to 10% faster than aluminum oxide wheels, it lasts at least 30% longer than competitive ceramic wheels. Use ZIP XX to increase productivity and reduce your overall cost.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41589)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721230)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11T062)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x7/64"x1" (10Q123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- REX CUT Aluminator Cut Off Wheel 4 X .045 X 5/8 T1 Aluminator (800200)
- Walter Surface Technologies Cut-Off Wheels