Shop All Cut-Off Wheels
Walter Surface Technologies
Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1
Mfr # 11X242
Zoro # G609733061
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type 1
- Arbor Hole Size 7/8"
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11X242
- Zoro # G609733061
- UPC # 662980304167
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Details
Abrasive Grit | 46 |
Abrasive Wheel Type | 1 |
Thickness | 1/16" |
Max. RPM | 13300 |
Description
Achieve the ultimate gain in productivity and comfort with the new ZIP XX cut-off wheel. Made with a unique ceramic grain and WALTER's new SMART RESIN technology, it provides the most cuts without compromising on speed & safety. Not only does it cut up to 10% faster than aluminum oxide wheels, it lasts at least 30% longer than competitive ceramic wheels. Use ZIP XX to increase productivity and reduce your overall cost.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727571)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45491)
- GYROS ST 2.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 2.5", 50PK (11-42502/50)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14x1/8"x7/8" Partner A24 (11A142)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x1/4" A-24 (11L202)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x5/8 (11L405)
- Walter Surface Technologies Cut-Off Wheels