Shop All PAPR Accessories
Walter Surface Technologies
WELDING PAPR HELMET AP VISION W/x81VX BLK
Mfr # AP-X81VX-1500
Zoro # G400920981
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19.68 in Long X 11.81 in High X 11.81 in Wide
- Weight 11.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # AP-X81VX-1500
- Zoro # G400920981
- UPC # 714315069149
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Dimensions
Size | 19.68 in Long X 11.81 in High X 11.81 in Wide |
Details
Weight | 11.44 lbs |
Description
ArcOne Vision Black Auto-Darkening Helmet with x81VX Lens for ArcOne AIRPLUS PAPR system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- MAJESTIC GLOVE Glove, Hi Vis Back, Black/Yellow, 2XL, PR (2137HY/12)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- GVS-RPB RPB Safety Head Sock (05-601)
- 3M Head Suspension (S-950)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- 3M Airflow Deflector (M-116)
- ILC DOVER Breathing Tube, PK5 (BTEZM-05)
- Walter Surface Technologies PAPR Accessories