Shop All Welding Protection Accessories
Walter Surface Technologies
WELDING PAD
Mfr # 54B040
Zoro # G210534767
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Clamp Ring
- Features Heat Resistance Up to 260 Degrees C (500 Degrees F)
- Product Type Cleaning Pad
- Process Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 54B040
- Zoro # G210534767
- UPC # 662980802724
- Country of Origin Italy
- Category Welding Protection Accessories
Dimensions
Overall Height | 0.2 in |
Overall Width | 0.9 in |
Overall Length | 1.8 in |
Details
Material | Stainless Steel |
Item | Standard Cleaning Pad |
Includes | Clamp Ring |
Features | Heat Resistance Up to 260 Degrees C (500 Degrees F) |
Product Type | Cleaning Pad |
Process | Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds |
Compatible Material Type | Stainless Steel |
Compatible with Manufacturer Model Number | 54B036, ATV312HU55S6 |
Series | Surfox |
Compatible Manufacturer Part Number | 54B036, ATV312HU55S6 |
Compatible Manufacturer Model Number | 54B036, ATV312HU55S6 |
For Use with Mfr. Model Number | 54B036, ATV312HU55S6 |
For Use With Mfr. Model Number | 54B036, ATV312HU55S6 |
Description
WELDING PAD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Shoot-A-Lite Flint Renewals (732X)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- WELLER Tip Cleaner, Dry Tip Cleaner (T0051512599)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (425-50-540)
- WALTER SURFACE TECHNOLOGIES Visor - 15.5 x 8 x 0.060" Poly IR5 (168IR5-PC)
- WALTER SURFACE TECHNOLOGIES FATBOY Sweatband for welding helmet (03-HGSB)
- WALTER SURFACE TECHNOLOGIES Visor 15.5 x 8 x 0.060" POLY Clear (2CL-PC)
- WALTER SURFACE TECHNOLOGIES Repalcement ratchet Headgear (06-HG)
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- WALTER SURFACE TECHNOLOGIES VISOR TO HARD HAT ADAPTER (FSHHA-01)
- COMEAUX CAPS Cc 1000-8 Comeaux Cap (CO390219)
- Walter Surface Technologies Welding Protection Accessories