Shop All Welding Helmets
Walter Surface Technologies
Welding Helmet VISION w/BFFVX - TANK
Mfr # BFFVX-1555
Zoro # G900920412
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 18 sq in
- Dimensions 10.62 in x 10.62 in x 9.44 in
- Welding Helmet Light State 4
- Features Variable Sensors
- Number of Arc Sensors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # BFFVX-1555
- Zoro # G900920412
- UPC # 714315078097
- Country of Origin Taiwan, Province of China
- Category Welding Helmets
Dimensions
Dimensions | 10.62 in x 10.62 in x 9.44 in |
Details
Viewing Area | 18 sq in |
Welding Helmet Light State | 4 |
Features | Variable Sensors |
Number of Arc Sensors | 4 |
Grind Mode | Yes |
Dark State | 5 to 14 |
Description
The ArcOne Vision welding hood with BFFVX lens offers a 17 square-in viewing area - the largest available on the market. This hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 450 MIG Gun (1040-1072)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10 - BLK (S240-10-0300)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- WALTER SURFACE TECHNOLOGIES Welding helmet CARRERA undrilled shell CARBONFIBER (3-0110)
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/ X54V 5x4" SPEEDWAY (X54V-1523)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLUE DOOM (1000F-0141)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- Walter Surface Technologies Welding Helmets