Shop All Welding Helmets
Walter Surface Technologies
Welding helmet: VISION w/ X54Vi 5x4" SPEEDWAY
Mfr # X54VI-1523
Zoro # G400920578
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 7.25 sq in
- Dimensions 5.27 in x 0.39 in x 4.64 in
- Grind Mode Yes
- Features Variable Delay; Variable Sensors
- Welding Helmet Light State 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # X54VI-1523
- Zoro # G400920578
- UPC # 714315072125
- Country of Origin Taiwan, Province of China
- Category Welding Helmets
Dimensions
Dimensions | 5.27 in x 0.39 in x 4.64 in |
Details
Viewing Area | 7.25 sq in |
Grind Mode | Yes |
Features | Variable Delay; Variable Sensors |
Welding Helmet Light State | 4 |
Number of Arc Sensors | 4 |
Dark State | 5 to 14 |
Description
The ArcOne Vision hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station, 65W (WX1012N)
- WELLER Solder Tip, Screwdriver, 0.093 In/2.4 mm (ETB)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 11 lb (70S603011)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - BLK (BFFVX-1500)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10 - BLK (S240-10-0300)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F CARBONFIBER (1000F-0110)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD WITH 4500V RESPIRATOR KIT (AP1K-A-4500V)
- ALLEGRO INDUSTRIES EZ Air Max PAPR Welding Helmet (Complete (9936)
- Walter Surface Technologies Welding Helmets