Shop All Welding Helmets
Walter Surface Technologies
Welding helmet: VISION w/ X54V 5x4" SPEEDWAY
Mfr # X54V-1523
Zoro # G200920570
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 7.25 sq in
- Welding Helmet Light State 4
- Number of Arc Sensors 2
- Grind Mode Yes
- Dimensions 8.81 in x 0.15 in x 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # X54V-1523
- Zoro # G200920570
- UPC # 714315067695
- Country of Origin Taiwan, Province of China
- Category Welding Helmets
Dimensions
Dimensions | 8.81 in x 0.15 in x 6.06 in |
Details
Viewing Area | 7.25 sq in |
Welding Helmet Light State | 4 |
Number of Arc Sensors | 2 |
Grind Mode | Yes |
Features | Variable Delay; Variable Sensors |
Dark State | 9 to 13 |
Description
The ArcOne Vision hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- TURBOTORCH Nozzle, Welding, 4-W-J (0387-0044)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - TANK (BFFVX-1555)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/4500V BLUEDOOM (4500V-0141)
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/x54V 4x5" ELDIABLO (X54V-1579)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - BLK (BFFVX-1500)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD COMPLETE WITH 4500V (4500V-AIR)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLUE DOOM (1000F-0141)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- Walter Surface Technologies Welding Helmets