Shop All Welding Helmets
Walter Surface Technologies
Welding Helmet CARRERA w/1000F BLUE DOOM
Mfr # 1000F-0141
Zoro # G400920424
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 6 sq in
- Features Variable Delay; Variable Sensors
- Grind Mode Yes
- Number of Arc Sensors 2
- Welding Helmet Light State 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 1000F-0141
- Zoro # G400920424
- UPC # 714315052868
- Country of Origin China
- Category Welding Helmets
Dimensions
Dimensions | 10.62 in x 10.62 in x 9.44 in |
Details
Viewing Area | 6 sq in |
Features | Variable Delay; Variable Sensors |
Grind Mode | Yes |
Number of Arc Sensors | 2 |
Welding Helmet Light State | 4 |
Dark State | 9 to 13 |
Description
The ArcOne Carrera welding helmet with 1000F ADF lens is ultra-light and has a sleek, modern design. Built with many feature of more premium helmets for the everyday welder working in varying environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- ZORO SELECT Triple Flint Lighter, w/Flint and Cleaner (2CYY1)
- POWERWELD Compact Argon Flowmeter (PWAGFL)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10 - BLK (S240-10-0300)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F CARBONFIBER (1000F-0110)
- WALTER SURFACE TECHNOLOGIES AIRSHIELD COMPLETE WITH 4500V (4500V-AIR)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/4500V BLUEDOOM (4500V-0141)
- MILLER ELECTRIC Welding Helmet (292933)
- Walter Surface Technologies Welding Helmets