Shop All Welding Accessories
Walter Surface Technologies
Weld Cleaning System, 64.2 oz Tank
Mfr # 54D315
Zoro # G9352732
product price: $6,606.99
/ea
Free Shipping & Returns
$6,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8 A
- Input Voltage 120V AC
- Length 18 1/2 in
- Overall Height 15 in
- Output Voltage 12 to 30V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 54D315
- Zoro # G9352732
- UPC # 662980535370
- Country of Origin Italy
- Category Welding Accessories
Dimensions
Length | 18 1/2 in |
Overall Height | 15 in |
Width | 9 3/4 in |
Hose Length | 13 ft |
Height | 15 in |
Overall Length | 18.5 in |
Wand Hose Length | 13 ft |
Description
Weld Cleaning System, Maximum Output Current 30 A, Input Voltage 120V AC, Output Voltage Modes AC (Cleaning and Marking), DC (Polishing and Etching), Receptacle Type Tank, Includes (3) Standard High Conductivity Cleaning Pads, Carrying Case, Ground Cable, Narrow Carbon Fiber Brush with Adaptor, PTFE Ring, Tungsten Insert, Wide Carbon Fiber Brush, Series Surfox 305, Compatible Material Type Aluminum, Stainless Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- 3M PELTOR Headset W PTT HH (MT74H52P3E-111)
- WALTER SURFACE TECHNOLOGIES Welding Accessory Pump For Surfox T, 208L Drum (54B106)
- WALTER SURFACE TECHNOLOGIES Surfox Wand 9M (54B126)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- WALTER SURFACE TECHNOLOGIES WELDING BRUSH (54B083)
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 1.3 gal. (54A076)
- WALTER SURFACE TECHNOLOGIES Welding Passivation Tester, Digital, 2 (54T012)
- MARKAL SOAPSTONE HOLDER (80135)
- Walter Surface Technologies Welding Accessories