Shop All Angle Grinders & Accessories
Walter Surface Technologies
Ulti-Mate Finishing Kit, 120V
Mfr # 30A287
Zoro # G309985975
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- Voltage 120 V
- No Load RPM 2,500 - 8,750
- Spindle Thread Size 5/8"-11
- Watts 1550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30A287
- Zoro # G309985975
- UPC # 662980281468
- Country of Origin Belgium
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6" |
Spindle Thread Size | 5/8"-11 |
Details
Voltage | 120 V |
No Load RPM | 2,500 - 8,750 |
Watts | 1550 |
Description
Ulti-Mate is a a new variable speed fillet weld grinder and finishing tool designed to work in tight corners that other tools have a difficult time reaching. By combining this tool and our range of quality abrasives, you can go from a rough weld all the way to a mirror finish in just minutes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (3LE21)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #49 (C18102)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- WALTER SURFACE TECHNOLOGIES 6157 Pro-5 Grinder (30A157)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- WALTER SURFACE TECHNOLOGIES 6255 Mini-Plus Grinder (30A255)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- WALTER SURFACE TECHNOLOGIES 6145 Straight Grinder (30A145)
- DEWALT 6" (150mm) High Performance Slide Switch Grinder (DWE43140)
- Walter Surface Technologies Grinders & Accessories