Shop All Quick Change Discs
Walter Surface Technologies
Twist Topcut, Sanding Disc, 3" 36GR0
Mfr # 04D303
Zoro # G4951438
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 36
- Abrasive Material Zirconia Alumina
- Max RPM 28,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 04D303
- Zoro # G4951438
- UPC # 662980058169
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Topcut Sanding Disc |
Attaching System | TR |
Grit | 36 |
Abrasive Material | Zirconia Alumina |
Max RPM | 28,000 rpm |
Description
ABRASIVE SANDIND DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Qk Change Condition Disc, AlO, 2in, Crs, TSM (7000120992)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- FLEX-HONE TOOL GBD41412 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41412)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 50GR0 (04D305)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 80 Coolcut xx Sanding Discs (15X458B)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6AM (04U323)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 60GR0 (04C206)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 80GR0 (04C208)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- Walter Surface Technologies Quick Change Discs