Shop All Quick Change Discs
Walter Surface Technologies
Twist Topcut, Sanding Disc, 2" 50GR0
Mfr # 04D205
Zoro # G4376893
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 50
- Abrasive Material Zirconia Alumina
- Max RPM 30,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 04D205
- Zoro # G4376893
- UPC # 662980032015
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Topcut Sanding Disc |
Attaching System | TR |
Grit | 50 |
Abrasive Material | Zirconia Alumina |
Max RPM | 30,000 rpm |
Description
ABRASIVE SANDIND DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14D038)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 100 Grit (66253044379)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2x1/4x5/8-11", 36Grit (739150)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 80 Coolcut xx Sanding Discs (15X458B)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 60GR0 (04D206)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- WALTER SURFACE TECHNOLOGIES Cup Disc, 5" (07U501)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 50 Coolcut xx (15X455B)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- Walter Surface Technologies Quick Change Discs