Shop All Quick Change Discs
Walter Surface Technologies
Twist Finishing Disc, 3", 6SF
Mfr # 04U322
Zoro # G4377462
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grade 6SF
- Max RPM 15,100 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 04U322
- Zoro # G4377462
- UPC # 662980393598
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Twist Disc |
Grade | 6SF |
Max RPM | 15,100 rpm |
Description
ABRASIVE FINISHING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- ROYAL PRODUCTS Slim-Grip DisposableBurr, PK10 (22050)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 80GR0 (04D208)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 36GR0 (04C203)
- WALTER SURFACE TECHNOLOGIES Coarse, Conditioning Disc, 3" (04G302)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 7"x5/8-11" 36gr (15X723)
- SHARK INDUSTRIES STRIPPING DISCS 2" EXTRA COARSE 5/PK (SI16202)
- Walter Surface Technologies Quick Change Discs