Shop All Quick Change Discs
Walter Surface Technologies
Twist Finishing Disc, 3", 2SF
Mfr # 04U321
Zoro # G4377392
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grade 2SF
- Max RPM 15,100 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 04U321
- Zoro # G4377392
- UPC # 662980890707
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Twist Disc |
Grade | 2SF |
Max RPM | 15,100 rpm |
Description
ABRASIVE FINISHING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Laced Back - Carbon Steel Wire, Wooden Block (85058)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- WALTER SURFACE TECHNOLOGIES Surface Cleaning Discs, 3" dia. (04L300)
- WALTER SURFACE TECHNOLOGIES Twist Finishing Disc, 3", 6AM (04U323)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 60GR0 (04D206)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 5"x5/8-11" 80gr (15X528)
- MERIT Quick Change Disc, 1-1/2In, Coarse (08834163540)
- Walter Surface Technologies Quick Change Discs