Shop All Flap Discs
Walter Surface Technologies
Turbo Finish Disc, T27s 5"x5/8-11"
Mfr # 15I501
Zoro # G4374163
product price: $24.35
/ea
Sold in multiples of 10 for $243.50
$243.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Disc Type Type 27S
- Mounting Size 5/8"-11
- Series ENDURO-FLEX 2-in-1
- Operating Speed (RPM) 12200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15I501
- Zoro # G4374163
- UPC # 662980703885
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 27S |
Series | ENDURO-FLEX 2-in-1 |
Operating Speed (RPM) | 12200 RPM |
Item | Turbo Finish Disc,T27s 5"x5/8-11" |
Description
Turbo Finish Disc,T27s 5 In.x5/8-11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DCD050060H50G)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- WALTER SURFACE TECHNOLOGIES Polishing Disc, Threaded Hole, 5" dia, Orng (07T502)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66254461177)
- Walter Surface Technologies Flap Discs