Shop All TIG Welding Accessories
Walter Surface Technologies
Surfox Pre Weld 208L
Mfr # 54A078
Zoro # G909985825
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Key Features
- Container Size 55 Gallon
- Container Type Drum
- Color Orange
- Form Liquid
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 54A078
- Zoro # G909985825
- UPC # 662980270325
- Country of Origin Canada
- Category TIG Welding Accessories
Dimensions
Container Size | 55 Gallon |
Details
Container Type | Drum |
Color | Orange |
Form | Liquid |
Fragrance | Mild |
Description
Formulated for preparing and degreasing metallicsurfaces prior to welding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- PALMGREN Butt/Fillet Weld Gauge, From 0 to 3/4 In (9655501)
- WESTERN ENTERPRISES Western Enterprises 312-AW-14A Nut Inert Arc Fitting (312-AW-14A)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R45, 10 lb. (23XM52)
- WALTER SURFACE TECHNOLOGIES Etching Solution, 3.4 oz. (54A041)
- WALTER SURFACE TECHNOLOGIES Marking & Etch Kit, 15.6 x 19.2 x 7.1 In (54B081)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 gal. (54A067)
- WALTER SURFACE TECHNOLOGIES Marking Solution, 3.4 oz. (54A031)
- WALTER SURFACE TECHNOLOGIES Neutralizing Solution, 16.9 oz. (54A023)
- WALTER SURFACE TECHNOLOGIES Graphite Insert, 1.8 In Wide (54B009)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Mini Narrow, 90 Degrees (54B038)
- Walter Surface Technologies TIG Welding Accessories