Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Surface CleaningDisc, Hook and Loop, 4.5"
Mfr # 07X845
Zoro # G4376333
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07X845
- Zoro # G4376333
- UPC # 662980139011
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Surface CleaningDisc,H and Loop,4.5" |
Description
Surface CleaningDisc,H and Loop,4.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 5" Grip Soft (105SG)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94081)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 6", 120gr (15V612)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- CONTINENTAL ABRASIVES 5" 2000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K20)
- Walter Surface Technologies Hook & Loop Sanding Discs