Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Surface Cleaning Disc, Hook and Loop, 6"
Mfr # 07X860
Zoro # G4376458
Sold in multiples of 5 for $175.95
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide/Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07X860
- Zoro # G4376458
- UPC # 662980253595
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide/Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Surface Cleaning Disc,H and Loop,6" |
Description
Surface Cleaning Disc,H and Loop,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- SHARK INDUSTRIES Cut-Off Wheels, 3 x 1/32 x 1/4", PK10 (SRK30-10)
- BSC PREFERRED MED Grit Sanding Block (DFBBLOCMED01G)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 180gr (15V418)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Medium (07R503)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- UNITED ABRASIVES/SAIT HookandLoopSiC5in40X50PK (34510)
- Walter Surface Technologies Hook & Loop Sanding Discs