Shop All Cutting, Tapping, and Grinding Fluids
Walter Surface Technologies
Stainlesscut Liquid 20 L
Mfr # 53B207
Zoro # G209985884
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Container Style Pail
- Container Size 20 L / 5.2 Gal
- Fragrance Characteristic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 53B207
- Zoro # G209985884
- UPC # 662980146835
- Country of Origin Germany
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 20 L / 5.2 Gal |
Details
Physical Form | Liquid |
Container Style | Pail |
Fragrance | Characteristic |
Color | Yellow |
Description
Stainlesscut Liquid 20 L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ987 Metric V-Belt, 987mm Outside Length, 10mm Top Width, 1 Ribs (XPZ987)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- WALTER SURFACE TECHNOLOGIES COOLCUT SYSTEM CLEANER 5.2 Gal (58C107)
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cut Lubricant, 350ml (53B003)
- WALTER SURFACE TECHNOLOGIES Coolcut S-50 3.78 L (53C025)
- WALTER SURFACE TECHNOLOGIES Alucut Cutting Lubricant, 300g (53B303)
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cutting Lubricant, 20L (53B007)
- WALTER SURFACE TECHNOLOGIES Icecut Cutting Fluid, 20L (53C057)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 55 gal., Drum (MM2000801)
- Walter Surface Technologies Cutting, Tapping, and Grinding Fluids