Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, Hook and Loop, 6", 180gr
Mfr # 15V618
Zoro # G4376430
Sold in multiples of 25 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate
- Grit 180
- Abrasive Type Hook and Loop Fastener Sanding Disc With Cyclone Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15V618
- Zoro # G4376430
- UPC # 662980701621
- Country of Origin Austria
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate |
Grit | 180 |
Abrasive Type | Hook and Loop Fastener Sanding Disc With Cyclone Technology |
Item | Sanding Disc,Hook and Loop,6",180gr |
Description
Sanding Disc,Hook and Loop,6 In.,180gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx50)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 120gr (15V412)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Medium (07R453)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- Walter Surface Technologies Hook & Loop Sanding Discs