Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, Hook and Loop, 5", 180gr
Mfr # 15V518
Zoro # G4376397
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate
- Grit 180
- Abrasive Type Hook and Loop Fastener Sanding Disc With Cyclone Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15V518
- Zoro # G4376397
- UPC # 662980073643
- Country of Origin Austria
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate |
Grit | 180 |
Abrasive Type | Hook and Loop Fastener Sanding Disc With Cyclone Technology |
Item | Sanding Disc,Hook and Loop,5",180gr |
Description
Sanding Disc,Hook and Loop,5 In.,180gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Medium (07R453)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- Walter Surface Technologies Hook & Loop Sanding Discs