Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, Hook and Loop, 5", 120gr
Mfr # 15V512
Zoro # G4376351
original price:
$2.00
15% off
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate
- Grit 120
- Abrasive Type Hook and Loop Fastener Sanding Disc With Cyclone Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15V512
- Zoro # G4376351
- UPC # 662980313800
- Country of Origin Austria
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate |
Grit | 120 |
Abrasive Type | Hook and Loop Fastener Sanding Disc With Cyclone Technology |
Item | Sanding Disc,Hook and Loop,5",120gr |
Description
Sanding Disc,Hook and Loop,5 In.,120gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- MIRKA Mesh Grip Disc, 5in, 320 Grit, Ceramic, PK50 (AC-232-320)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Medium (07R503)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- Walter Surface Technologies Hook & Loop Sanding Discs