Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Sanding Disc, Hook and Loop, 4.5", 180gr
Mfr # 15V418
Zoro # G4376290
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate
- Grit 180
- Abrasive Type Hook and Loop Fastener Sanding Disc With Cyclone Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15V418
- Zoro # G4376290
- UPC # 662980565858
- Country of Origin Austria
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide, Quartz, Cryolite, Potassium Tetrafluoborate, Calcium Carbonate |
Grit | 180 |
Abrasive Type | Hook and Loop Fastener Sanding Disc With Cyclone Technology |
Item | Sanding Disc,H and Loop,4.5",180gr |
Description
Sanding Disc,H and Loop,4.5 In.,180gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Wht (66253262704)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- MARCO Blast Hose 1" x 50 ft 4 ply (10BH100X)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Cyl Roundnose Sc 6" 1/4x3/8x3/4 (01V606)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 4.5", 120gr (15V412)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- Walter Surface Technologies Hook & Loop Sanding Discs