Shop All Fiber Discs
Walter Surface Technologies
Sanding Disc, 6"x7/8" 120gr
Mfr # 15X612
Zoro # G4373700
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6.61 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15X612
- Zoro # G4373700
- UPC # 662980344842
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 6.61 in |
Details
Item | Sanding Disc,6"x7/8" 120gr |
Number of Pieces | 1 |
Description
Sanding Disc,6 In.x7/8 In. 120gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- NORTON ABRASIVES Gemini RightCut INOX/SS A AO Type 01/41 Right Angle Cut-Off Wheel (66252841997)
- PROPLUS 6-1/4" x 4-1/4" x 2-1/8" ProPlus Latex Caulking/Un-Sanded Grout Sponge (602-6)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 36gr (15P703)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 36gr (15P453)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 24gr (15C452)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 120gr (15X462)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8", 40gr (15C504)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 60gr (15X456)
- NORTON ABRASIVES Fiber Disc, 4 In D, 50 G, PK10 (66623395002)
- Walter Surface Technologies Fiber Discs